Shop SMARTY HAD A PARTY
See all product information
Create Account
Clear Blue with Gold Elegant Stemless Plastic Wine Glasses (12 oz.), 64PK
- Mfr # 3712C-BLG-CASE
- Zoro # G223749493
product price:Â
$
69.19
/pk of 64, $1.08/ea
Key Features
Capacity
64 Glasses
Size
12 oz
Outside Diameter
2.5 in
Color
Clear Blue with Gold
Basic Foodware Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3712C-BLG-CASE
- Zoro #
- G223749493
- UPC #
- 6.69937E+11
- Country of Origin
- China
- Capacity
- 64 Glasses
- Color
- Clear Blue with Gold
- Basic Foodware Material
- Plastic
- Item
- Wine Glasses
Dimensions
- Size
- 12 oz
- Outside Diameter
- 2.5 in
- Height
- 3.75 in
- Inside Diameter
- 2.35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.