Shop ECO-PRODUCTS
See all product information
Create Account
Vanguard Worldview Renewable/Compostable Sugarcane Takeout Container, 9.9oz, 5 x 5 x 1, White, 800PK
Mfr # EP-SCS5NFA
Zoro # G723333451
product price:Â $299.99
/pk 800, $0.37/ea
Free Shipping & Returns
Key Features
Microwave Safe
Yes
Material
Molded Fiber
Capacity
9.9 oz
Food Container Type
Base
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP-SCS5NFA
- Zoro #
- G723333451
- UPC #
- 644632006964
- Country of Origin
- China
Dimensions
- Depth
- 5 in
- Outside Height
- 1 in
- Outside Width
- 5 in
Details
- Microwave Safe
- Yes
- Material
- Molded Fiber
- Capacity
- 9.9 oz
- Food Container Type
- Base
- Standards
- BPI Certified Compostable; 96% USDA Certified Biobased
- Color
- White
- Number of Compartments
- 1
Description
Vanguard Worldview Containers are a strong, cut-resistant alternative to traditional plastic or polystyrene using proprietary alternative compounds to achieve grease-resistance performance without relying on conventional PFAS. Natural fiber products are compostable and made from reclaimed and renewable materials like sugarcane and bamboo. These disposable containers are entirely tree-free and sustainable. Choose Eco-Products Compostable To Go Containers and demonstrate your commitment to sustainability while providing top-quality service to your customers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.