World Art Renewable and Compostable Hot Cups, 16 oz, Moss, PK50

  • Mfr # EP-BHC16-WAPK

  • Zoro # G4498466


product price: $13.65
/pk 50, $0.27/ea

Key Features

Disposable Foodware Pattern
World Art
Disposable Foodware Color
Red
Disposables Product Grouping
Hot
Basic Foodware Material
Paper
Capacity
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-BHC16-WAPK
Zoro #
G4498466
UPC #
644632902440
Country of Origin
Taiwan, Province of China

Details

Item
Cup,16 oz.Eco Hot Cup,Leak Resistnt,PK50
Disposable Foodware Pattern
World Art
Disposable Foodware Color
Red
Disposables Product Grouping
Hot
Basic Foodware Material
Paper
Capacity
16 oz
Disposable Cup Sub-category
Hot Cup
For Use With
Eco-Products EP-HL16-WR
Green Certification or Other Recognition
BPI Certified Compostable; Conforms to ASTM D6868 Standards; FDA Approved
Bio Based
Yes
Number of Cups Included
50
Bpi Certified
Yes
Pattern
World Art
Product Series
World Art
Hot or Cold Cup
Hot Cup
Fsc Certified
No
Item
Cups
Disposable Foodware Coating/Lining
PLA-Lined
Color
Moss
Compatible Manufacturer Lid Part Number
Eco-Products EP-HL16-WR
Recyclable
No
Material
Paper
Microwave Safe
No
Compostable
Yes
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No

Description

Cup,16 oz.Eco Hot Cup,Leak Resistnt,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.