
WorldView Sugarcane Pizza Trays, 16 x 16 x 02, White, PK50 (Discontinued)
- Mfr # EP-SCPTR16
- Zoro # G4524588
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-SCPTR16
Zoro #
G4524588
UPC #
-
Country of Origin
China
Dimensions
Overall Width (In.)
16 in
Overall Depth (In.)
16 in
Overall Height (In.)
0.2 in
Depth
16"
Height
0.2"
Width
16"
Details
Color
White
Material
Sugarcane
Item
Food Containers
For Use With
EPSCPTR16LID
Number of Compartments
1
Storage Container Style
Pizza Tray
Type
Tray
Standards
ASTM Certified Compostable
Weight
10.8 lbs
Description
Eco-Products WorldViewTM Sugarcane Pizza Trays are strong, grease and cut resistant alternatives to traditional plastics for your take and bake offerings. With renewable sugarcane bases that are ASTM D6868 compliant for composability. For use with hot or cold foods. Microwavable and freezable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.