This item is Discontinued.

Eco Style 15" Laptop Case, Black ELUX-TL14-CF

15" Laptop Case, Black (Discontinued)

  • Mfr # ELUX-TL14-CF
  • Zoro # G8514405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUX-TL14-CF
Zoro #
G8514405
UPC #
852318002098
Country of Origin
China

Dimensions

Length
16 1/2 in
Width
13 in
Depth
4 1/2 in
Height
13"
Overall Width
16 1/2 in
Overall Height
13 in
Overall Depth
5 3/4 in

Details

Item
Laptop Bag
Fits
Up to 15.6 in Laptop
Color
Black, Orange
Material
Nylon
Includes
Business and Credit Card Holders, Cell Phone Pocket, Ergonomic Adjustable Padded Shoulder Strap, Key Fob, Padded Pockets, Pen/Pencil Holders
Weight
3.79 lb
Product Type
Laptop Case

Description

Laptop Bag, Fits Up to 15.6 in Laptop, Color Black, Orange, Material Nylon, Length 16 1/2 in, Width 13 in, Depth 4 1/2 in, Includes Business and Credit Card Holders, Cell Phone Pocket, Ergonomic Adjustable Padded Shoulder Strap, Key Fob, Padded Pockets, Pen/Pencil Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.