This item is Discontinued.

Eco Style 16" Laptop Backpack, Black/Platinum EVOY-BP17

16" Laptop Backpack, Black/Platinum (Discontinued)

  • Mfr # EVOY-BP17
  • Zoro # G8514441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVOY-BP17
Zoro #
G8514441
UPC #
852318002180
Country of Origin
China

Dimensions

Length
15 in
Width
20 3/4 in
Depth
6 3/4 in

Details

Item
Laptop Backpack
Fits
Up to 17.3 in Laptop
Color
Black/Platinum
Material
1680D Ballistic Nylon
Includes
Key Fob, Business Card Holder, Cell Phone Pocket, Pen/Pencil Holders, Zippered Mesh Pocket to Protect Valuables, Second Large Compartment Will Accommodate an Extra Set of Clothes or a Secondary Device Such as a Laptop, Portable Printer, Gaming Device, Books and Files, Laptop Compartment Has a Zippered Mesh Pocket Conveniently Placed for the Power Adapter and Additional Accessories, Pockets for Multimedia Device with a Headphone Pass Thru, Retractable Water Bottle Holder, Exterior Side Pocket for Sunglasses/Accessories, Ergonomic Shoulder Straps and Extreme Padding

Description

Laptop Backpack, Fits Up to 17.3 in Laptop, Color Black/Platinum, Material 1680D Ballistic Nylon, Length 15 in, Width 20 3/4 in, Depth 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.