Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELUX-RC14
Zoro #
G8063255
UPC #
852318002128
Country of Origin
China
Dimensions
Length
16 1/2 in
Width
13 in
Depth
7 in
Height
13"
Overall Height
13 in
Overall Width
16 1/2 in
Overall Depth
7 in
Details
Item
Rolling Laptop Case
Fits
Up to 16.1 in Laptop
Color
Black, Orange
Material
Nylon
Includes
Business and Credit Card Holders, Cell Phone Pocket, Padded Pockets, Pen/Pencil Holders, Key Fob
Weight
6.50 lb
Product Type
Rolling Laptop Case
Description
Rolling Laptop Case, Fits Up to 16.1 in Laptop, Color Black, Orange, Material Nylon, Length 16 1/2 in, Width 13 in, Depth 7 in, Includes Business and Credit Card Holders, Cell Phone Pocket, Padded Pockets, Pen/Pencil Holders, Key Fob
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.