This item is Discontinued.

Eco Touch Cone Cups, 4.5 oz, White, 5000PK CC45

Cone Cups, 4.5 oz, White, 5000PK (Discontinued)

  • Mfr # CC45
  • Zoro # G112922082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC45
Zoro #
G112922082
UPC #
-
Country of Origin
Colombia

Details

Material
Sugarcane
Type
Cone Cup
Capacity
4.5 oz
Bpi Certified
No
Number of Cups Included
5000
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Hot or Cold Cup
Cone Cup
Item
Cups
Microwave Safe
No
Color
White
Material
Sugarcane
Compostable
No
Recyclable
No
Fsc Certified
No
Sfi Certified
No
Wrapped/Unwrapped
Unwrapped

Description

Easy to pack, our sugarcane bagasse cone cups are ideal for any drink application-the office water cooler, dispensing sports drinks from a large cooler or just to place by the faucet.


  • Conveniently disposable.
  • Easy to hold shape and rolled rim.
  • Great product for water coolers in offices, schools and public buildings.
  • Biodegradable cone cups are manufactured with sugar cane fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.