
Ecofan AirMax Aluminum Heat Powered Wood Stove Fan (Discontinued)
- Mfr # 812AMKBX
- Zoro # G600488984
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812AMKBX
Zoro #
G600488984
UPC #
62503812054
Country of Origin
Canada
Description
Produces the highest airflow over a wider range of stove surface temperatures. for use on freestanding wood stoves with a surface temperature between 185°F - 650°F (85°C - 345°C). heat powered wood stove fan that creates its own electricity from the heat of the stove and pushing up to 175 CFM (cubic feet per minute). ideal for those living off the grid or looking to increase the efficiency of their stove and use less fuel. whisper quiet and completely assembled.
- • Warms your room up to 38% faster
- • Ideal for all room sizes
- • Proven to reduce fuel usage and emissions by up to 18%
- • No electricity needed, Ecofans generate power by converting the heat from your wood stove into electricity
- • Safe and silent
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.