Delta 2 120 V Solar and Battery Portable Solar Power Station 1024 W

  • Mfr # ZMR330-US

  • Zoro # G816138994


product price:  $1,329.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Generators
Length
10.75 in
Height
19.3 in
Width
14.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZMR330-US
Zoro #
G816138994
UPC #
842783112583
Country of Origin
China

Dimensions

Length
10.75 in
Height
19.3 in
Width
14.15 in

Details

For Use With
Portable Generators
Item
Generators/Accssories

Description

Amps: , Brand Name: EcoFlow, CARB Compliant: Yes, CO Shutdown: No, Engine Displacement: , Engine Type: , Fuel Gauge: , Fuel Tank Capacity: , Low Oil Shutdown: No, Number of Outlets: 15, Product Type: Solar Power Station, Sub Brand: Delta 2, Volts: 120, Wh

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.