75002-4PACK-75606-Silver Earth Globe Glowing Water Air Washer Revitalizer Aroma Diffuser & Humidifier with 4 Pack Aroma Oil - Silver

  • Mfr # 75002-4PACK-75606-Silver
  • Zoro # G504153544
product price: 
$
89.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75002-4PACK-75606-Silver
Zoro #
G504153544
UPC #
11747266789
Country of Origin
China

Description

Pollutants in our outdoor air are washed away one way from rain. Wash the polluntants from the air you breathe in your home the same way with our ecogecko glowing water air washer and revitalizer. Includes orange, cinnamon, lavender and eucalyptus aroma oils. Bacteria, dust, pet dander allergens and bad household smells are literally washed out of your air, the natural way, with water. Simple fill the bowl with tap water, add a few drops of the included aroma oil and turn on the rainstorm! The unit will pull the air from the room in, wash it through the water and aroma oil, and release clean pleasantly scented air back into your room. The shimmering blue LED light emitted into the water and the whirlpool of swirling water will turn any indoor space into a zen like atmosphere. Control the speed of our air revitalizer using the dial on top. You can also turn the blue light off if you choose.

Features
  • Smoke, dust, odors, pet dander and other allergens are washed out of the air you breathe using only water
  • Fill water to max line, add the included ecogecko aroma oil and turn on the rainstorm
  • Shimmering blue light emitted into the water creates the perfect soothing night light, light has on/off switch and the spin speed is adjustable
Includes
  • 30 ml Orange, cinnamon, lavender and eucalyptus oils
Specifications
  • Color: Silver
  • Diameter: 8.75"
  • Height: 8"
  • Weight: 2.86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews