Shop BRIGHT DYES
See all product information
Create Account
WaterTracerDye, Rd, 32 oz
- Mfr # 104043
- Zoro # G4069511
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Application
Water Tracing and Leak Detection Dye
Dissolves
4 to 6 hr
Standards
ANSI 60, CAN 60, NSF 60
Concentration @ 1 PPM
7400 gal/Donut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104043
- Zoro #
- G4069511
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Tracer Dye
- Color
- Red
- Application
- Water Tracing and Leak Detection Dye
- Dissolves
- 4 to 6 hr
- Standards
- ANSI 60, CAN 60, NSF 60
- Concentration @ 1 PPM
- 7400 gal/Donut
- Features
- Resistant to the Absorption of Suspended Matter, Slow to Moderate Rate of Dispersion
- Coverage
- 7,400 gal (Strong Visual), 74,000 gal (Light Visual)
- Fluorescent
- Fluorescent
- Form
- Wax
- Detectability
- 100 ppb
- Dissolution Time
- 3 to 5 hr
- NSF Certified
- Yes
- Dye Type
- Water Tracing Dye
- Shelf Life
- 48 mo
- Chemical Grade
- Lab
- Container Material
- Plastic
- Container Type
- Tub
- Storage Temperature - Minimum
- 10 Degrees C
- Quantity
- 1
- Volume
- 32 oz
- Solubility Type
- Water
- Storage Temperature - Maximum
- 27 Degrees C
- Product Type
- Dye
Dimensions
- Size
- 32 oz
- Container Size
- 32 oz
Description
Dye Tracer Wax Donuts, Red, 32 oz, Concentration 7400 Gallons/Donut, Application 1000 to 50,000 Gallons, Dissolves 4 to 6 Hours, Standards Certified NSF60 Safe For Use in Drinking Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.