Shop BRIGHT DYES
See all product information
Create Account
WaterTracerDye, Rd, 4.5 oz, PK6
- Mfr # 103063
- Zoro # G4709433
product price:Â
$
209.99
/pk of 6, $35.00/ea
Free Shipping & Returns
Key Features
Color
Red
Standards
ANSI 60, CAN 60, NSF 60
Application
Water Tracing and Leak Detection Dye
Concentration @ 1 PPM
960 gal/Cone
Size
4.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103063
- Zoro #
- G4709433
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Tracer Dye
- Color
- Red
- Standards
- ANSI 60, CAN 60, NSF 60
- Application
- Water Tracing and Leak Detection Dye
- Concentration @ 1 PPM
- 960 gal/Cone
- Dissolves
- 4 to 5 hr
- Coverage
- 1 Liquid Cone per 960 gal
- Features
- If the Water Were Yellow Bright Dyes FWT Red Would be Best, May be Used for Visual Ultraviolet and Fluorometric Inspections, Resistant to the Absorption of Suspended Matter, Slow to Moderate Rate of Dispersion
- Detectability
- 100 ppb
- Dye Type
- Water Tracing Dye
- Dissolution Time
- 1 1/2 hr
- Fluorescent
- Fluorescent
- NSF Certified
- Yes
- Form
- Wax
- Volume
- 4.5 oz
- Chemical Grade
- Lab
- Storage Temperature - Minimum
- 10 Degrees C
- Product Type
- Dye
- Storage Temperature - Maximum
- 27 Degrees C
- Container Material
- Fiberboard
- Solubility Type
- Water
- Container Type
- Box
- Quantity
- 6
- Shelf Life
- 48 mo
Dimensions
- Size
- 4.5 oz
- Container Size
- 4.5 oz
Description
Dye Wax Cone, Fluorescent Red, 4.5 oz/cone, Concentration 960 Gallons/Cone, Application 100 to 50,000 Gallons, Dissolves 4 to 5 Hours, Standards Certified NSF60 Safe For Use in Drinking Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.