Hand Soap, 1,250 mL, Cartridge, PK2
- Mfr # 6101196
- Zoro # G523655029
product price:Â
$
46.19
/pk of 2, $23.10/ea
Key Features
Number of Pumps Included
0
Removes
Dirt, Fats and Food Processing Soils
Application
General Skin Cleansing
Manufacturer Dispenser Part Number
92021192, 92023091, 92023093
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6101196
- Zoro #
- G523655029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 1,250 mL
- Fits Chest Size
- Recyclable Packaging
Details
- Item
- Hand Soap
- Number of Pumps Included
- 0
- Removes
- Dirt, Fats and Food Processing Soils
- Application
- General Skin Cleansing
- Manufacturer Dispenser Part Number
- 92021192, 92023091, 92023093
- NSF Rating
- Not Rated
- Includes Grit
- No
- Hygiene Properties
- Dye-Free, Non-Antibacterial, Perfume-Free
- Formula
- Aloe, Glycerin, Sodium Lauryl Sulfate
- Form
- Foam
- Ligature Resistant
- No
- Container Type
- Cartridge
- Fragrance
- Fragrance-Free
- Requires Dispenser
- Yes
- Product Type
- Hand Soap
- Features
- Recyclable Packaging
- Standards
- California Proposition 65 Compliant, Complies with Current FDA Regulations for Cosmetic Products, Green Seal Certified
- Color
- Clear
- Wire Color
- Clear
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance-Free, Hygiene Properties Dye-Free, Perfume-Free, Formula Aloe, Glycerin, Sodium Lauryl Sulfate, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number 92021192, 92023091, 92023093, Requires Dispenser Yes, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.