Zoro Homepage

4-Way Rack Hi-Capacity, Black

  • Mfr # K80/MAB

  • Zoro # G8876141


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3500 lb.
Material
Steel
Height
48" to 72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K80/MAB
Zoro #
G8876141
UPC #
818703003507
Country of Origin
China

Dimensions

Height
48" to 72"

Details

Load Capacity
3500 lb.
Item
Hi-Capacity with Straight Arms
Material
Steel

Description

Hi-Capacity,4-Way Rack,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.