Zoro Homepage

Add-On Bracket 14" L, Chrome, 25PK

  • Mfr # CR14

  • Zoro # G3853696


product price: $114.99
/pk 25, $4.60/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Includes
16 ga.
Used with Display Type
Single Slotted Standards
Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR14
Zoro #
G3853696
UPC #
841134101344
Country of Origin
China

Dimensions

Overall Height
3 in
Length
14"
Overall Depth
14 in
Overall Width
1/8 in
Slot Length
1/2 in

Details

Material
Steel
Color
Silver
Item
Rectangular Tubing Bracket
Includes
16 ga.
Used with Display Type
Single Slotted Standards
Load Capacity
25 lb
For Use With
1/2 in x 1 1/2 in Rectangular Tubing with Tightening Screw
Shelving Type
Add-On
Finish
Chrome
Gauge
16 ga
Duty Rating
Heavy Duty
Whole Unit Load Capacity
25 lb
Slotted Standard Format
Single
Product Type
Rectangular Tubing Bracket
For Display Type
Single Slotted Standards
Slot Spacing
1 in

Description

Rectangular Tubing Bracket, Steel, Chrome, Silver, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.