Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Hook Waterfall 16"L, Silver, 24PK

  • Mfr # SW/5H

  • Zoro # G3851639


product price: $115.99
/pk 24, $4.83/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
3 in
Overall Depth
16 in
Overall Width
1/8 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW/5H
Zoro #
G3851639
UPC #
818703009455
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
16 in
Overall Width
1/8 in
Length
16"

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
Item
Hook Waterfall
Load Capacity
35 lb
Used with Display Type
Slatwall
Shelving Type
Add-On
Shelf Adjustment Type
Fixed
For Display Type
Slatwall

Description

Hook Waterfall, Steel, Chrome, Silver, Load Capacity 35 lb, Overall Depth 16 in, Overall Height 3 in, Overall Width 1/8 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.