Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Stubby Bracket Chrome, 100PK

  • Mfr # BS/10

  • Zoro # G3853748


product price: $246.99
/pk 100, $2.47/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Includes
Locking Screws
Load Capacity
35 lb
For Use With
1 in, 1-1/16 in Round Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BS/10
Zoro #
G3853748
UPC #
841134100927
Country of Origin
China

Dimensions

Overall Width
1/8 in
Overall Height
3 in
Overall Depth
3 in
Slot Length
1/2 in

Details

Material
Steel
Color
Silver
Item
Round Tubing Bracket
Includes
Locking Screws
Load Capacity
35 lb
For Use With
1 in, 1-1/16 in Round Tubing
Gauge
16 ga
Shelving Type
Add-On
Finish
Chrome
Used with Display Type
Single Slotted Standards
Whole Unit Load Capacity
35 lb
Slot Spacing
1 in
Slotted Standard Format
Single
Product Type
Round Tubing Bracket
Duty Rating
Heavy Duty
For Display Type
Single Slotted Standards

Description

Round Tubing Bracket, Steel, Chrome, Silver, Overall Depth 3 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Round Tubing Bracket, Includes Locking Screws, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.