Bracket, 1"L, 16 ga., Satin Chrome, 25PK
Mfr # CR1-SC
Zoro # G3853687
product price: $70.59
/pk 25, $2.82/eaKey Features
Material
Steel
Color
Silver
Shelving Type
Add-On
Overall Height
3 in
Finish
Satin-Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR1-SC
Zoro #
G3853687
UPC #
818703007093
Country of Origin
China
Dimensions
Overall Height
3 in
Length
1"
Overall Width
1/8 in
Overall Depth
1 in
Slot Length
1/2 in
Details
Material
Steel
Color
Silver
Item
Rectangular Tubing Bracket
Shelving Type
Add-On
Finish
Satin-Chrome
Gauge
16 ga
Includes
16 ga.
Load Capacity
25 lb
For Use With
1/2 in x 1 1/2 in Rectangular Tubing with Nylon Stabilizer
Used with Display Type
Single Slotted Standards
Slot Spacing
1 in
Product Type
Rectangular Tubing Bracket
Duty Rating
Heavy Duty
Slotted Standard Format
Single
For Display Type
Single Slotted Standards
Whole Unit Load Capacity
25 lb
Description
Rectangular Tubing Bracket, Steel, Satin-Chrome, Silver, Overall Depth 1 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 25 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.