Bracket, Matte, 12"L, Black, 16 ga., 25PK
Mfr # GR12/MAB
Zoro # G3854238
product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Gauge
16 ga
Overall Depth
12 in
Used with Display Type
Single Slotted Standards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR12/MAB
Zoro #
G3854238
UPC #
841134103614
Country of Origin
China
Dimensions
Overall Depth
12 in
Overall Width
1/8 in
Overall Height
3 in
Length
12"
Slot Length
1 in
Details
Material
Steel
Color
Black
Item
Shelving Bracket
Gauge
16 ga
Used with Display Type
Single Slotted Standards
For Use With
Heavy Duty 1/8 in Thick Wall, Recessed Standards and Snap-On Attachments
Load Capacity
40 lb
Finish
Matte
Shelving Type
Add-On
Includes
Screws
Slot Spacing
2 in
Whole Unit Load Capacity
40 lb
Slotted Standard Format
Single
Product Type
Rectangular Tubing Bracket
Duty Rating
Heavy Duty
For Display Type
Single Slotted Standards
Description
Shelving Bracket, Steel, Matte, Black, Overall Depth 12 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Rectangular Tubing Bracket, Includes Screws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.