Zoro Homepage

Bracket Satin Nickel 14"L, Gray, 25PK

  • Mfr # GSBL14

  • Zoro # G3854159


product price: $133.99
/pk 25, $5.36/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
For Use With
Heavy Duty 1-1/4 in Thick Recessed Standard
Gauge
16 ga
Includes
Lip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSBL14
Zoro #
G3854159
UPC #
841134103706
Country of Origin
China

Dimensions

Overall Width
1/8 in
Length
14"
Overall Height
3 in
Overall Depth
14 in
Slot Length
1 in

Details

Material
Steel
Color
Gray
Item
Shelving Bracket
For Use With
Heavy Duty 1-1/4 in Thick Recessed Standard
Gauge
16 ga
Includes
Lip
Load Capacity
40 lb
Finish
Zinc-Plated
Used with Display Type
Single Slotted Standards
Shelving Type
Add-On
Slot Spacing
2 in
Slotted Standard Format
Single
Whole Unit Load Capacity
40 lb
Duty Rating
Heavy Duty
For Display Type
Single Slotted Standards
Product Type
Fixed Shelf Bracket

Description

Shelving Bracket, Steel, Zinc-Plated, Gray, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Slot Length 1 in, Slot Spacing 2 in, Whole Unit Load Capacity 40 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Single Slotted Standards, Mounting Type Hanging, Product Type Fixed Shelf Bracket, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.