Zoro Homepage

Caster Kit, 4 Way Slatwall Merchandiser

  • Mfr # WDCAS2P36

  • Zoro # G3851526


product price: $54.29
/ea

Key Features

Material
Rubber and Melamine
Overall Height
3 in
Overall Depth
2 in
Overall Width
1 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDCAS2P36
Zoro #
G3851526
UPC #
841134109739
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Depth
2 in
Overall Width
1 in
Overall Length
3 in

Details

Material
Rubber and Melamine
Finish
Matte
Color
White
Item
Caster Kit
Includes
Hardware, Mounting Kit
Used with Display Type
Slatwall Merchandisers
Shelving Type
Add-On
Load Capacity
75 lb
Caster Wheel/Tread Material
Rubber
For Display Type
Gondola Merchandiser
Compatible Manufacturer Model Number
WDSWP36MP, WDSWP36WH
Caster Frame Material
Steel
Caster Wheel Load Capacity
250 lb

Description

Caster Kit, Caster Frame Material Steel, For Display Type Gondola Merchandiser, Includes Hardware, Mounting Kit, Overall Height 3 in, Overall Length 3 in, Overall Width 1 in, Rubber Caster Wheel/Tread Material, Caster Wheel Load Capacity 250 lb, WDSWP36MP, WDSWP36WH Compatible Manufacturer Model Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.