Zoro Homepage

Double Hosiery Bin 16"W, Matte, PK8

  • Mfr # FF/AD2124

  • Zoro # G3852180


product price: $224.99
/pk 8, $28.12/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Overall Height
7 in
Overall Depth
5 in
Overall Width
16 in
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF/AD2124
Zoro #
G3852180
UPC #
841134102792
Country of Origin
China

Dimensions

Overall Height
7 in
Overall Depth
5 in
Overall Width
16 in
Width
16"
Length
5"
Depth
5"
Height
7"

Details

Material
Acrylic
Gauge
16
Finish
Matte
Color
Clear
Item
Double Hosiery Bin
Shelving Type
Add-On
Load Capacity
10 lb
Used with Display Type
Slatwall
Capacity
10 lb.

Description

Double Hosiery Bin, Acrylic, Matte, Clear, Overall Depth 5 in, Overall Height 7 in, Overall Width 16 in, Load Capacity 10 lb, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.