Shop ECONOCO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
DumpDisplayTable, Blk, 31inH, 47inL
- Mfr # DT48/B
- Zoro # G122808208
product price:Â
$
285.99
/ea
Key Features
Material
Steel
Includes
Compact, Durable
Folded Width
23 1/2 in
Overall Depth
4 3/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT48/B
- Zoro #
- G122808208
- UPC #
- 818703007178
- Country of Origin
- China
- Item
- Dump Display Table
- Material
- Steel
- Includes
- Compact, Durable
- Color
- Black
- Caster Type
- Swivel with Brakes
- Product Type
- Dump Table
- Finish
- Matte
- Features
- Foldable
- Fence Material
- Steel
- Bottom Material
- Steel
- Weight Capacity
- 200 lb
- Folding Tabletop
- Folding
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Folded Width
- 23 1/2 in
- Overall Depth
- 4 3/4 in
- Folded Height
- 5 in
- Fence Height
- 31 in
- Folded Depth
- 47 in
- Wire Rope Length
- 47 in
- Caster Diameter
- 2 in
- Overall Height
- 31 in
- Overall Length
- 47 in
- Length
- 47 in
- Fits Chest Size
- Foldable
Description
DumpDisplayTable,Blk,31inH,47inL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.