Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceout 6", Satin Chrome, 24PK

  • Mfr # RH/6-SC

  • Zoro # G3853039


product price: $95.69
/pk 24, $3.99/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
6 in
Overall Width
1/4 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RH/6-SC
Zoro #
G3853039
UPC #
841134107100
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
6 in
Overall Width
1/4 in
Length
6"

Details

Material
Steel
Gauge
16 ga
Finish
Satin Chrome
Color
Silver
Item
Faceout
Shelving Type
Add-On
Load Capacity
35 lb
Includes
16 ga.
Used with Display Type
Hangrail Tubing Accessory
Shelf Adjustment Type
Fixed
For Tube Shape
Rectangular
Stop Type
End Tab

Description

Faceout, Steel, Satin Chrome, Silver, Load Capacity 35 lb, Overall Depth 6 in, Overall Height 1 1/2 in, Overall Width 1/4 in, Gauge 16 ga, For Tube Shape Rectangular, Shelf Adjustment Type Fixed, Stop Type End Tab, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.