Zoro Homepage

Grid Basket 24" x 15", Chrome, 4PK

  • Mfr # GWS/92

  • Zoro # G8874857


product price: $136.99
/pk 4, $34.25/ea
Free Shipping & Returns

Key Features

Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS/92
Zoro #
G8874857
UPC #
841134103959
Country of Origin
China

Details

Color
Chrome
Item
Grid Basket,24" x 15",Chrome,PK4

Description

Grid Basket,24 In. x 15 In.,Chrome,PK4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.