Atlas 5-Tier 30 in.W x 12 in.D x 60 in.H Heavy Duty Shelving Load 2500 Lbs, Wire Deck, Dark Grey
- Mfr # B-ATLAS301260-5D500
- Zoro # G915723152
product price:Â
$
98.99
/ea
Key Features
Color
Dark Grey
Overall Depth
12 in
Shelving Material
Carbon Steel
Shelf Capacity
2500 lbs
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-ATLAS301260-5D500
- Zoro #
- G915723152
- UPC #
- 850059704134
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 60 in
- Overall Width
- 30 in
Details
- Color
- Dark Grey
- Shelving Material
- Carbon Steel
- Shelf Capacity
- 2500 lbs
- Number of Shelves
- 5
- Standards
- NSF Certified
- Finish
- Powder Coating
- Series
- B-ATLAS
- Includes
- Hardware Kit, 2 utility hooks, Assembly Instruction
Description
- MTS and NSF-Certified, total weight capacity of 2500lbs
- Boltless snap and lock assembly
- Shelves adjust in 1.5 inch increments to fit any storage needs
- Can be assembled vertically as a shelving unit or horizontally as a workbench
- Powder-coated finish resists damage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.