Zoro Homepage

Grid Cubby Panel 10 x 10", Black, 48PK

  • Mfr # GS10/B

  • Zoro # G8874385


product price: $99.55
/pk 48, $2.07/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS10/B
Zoro #
G8874385
UPC #
841134103645
Country of Origin
China

Dimensions

Length
10"
Width
10"

Details

Color
Black
Item
Grid Cubby Panel,10 x 10",Black,PK48

Description

Grid Cubby Panel,10 x 10 In.,Black,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.