Zoro Homepage

Grid Cubby Panel 10" x 16", Black, 48PK

  • Mfr # GS16/B

  • Zoro # G8874419


product price: $147.99
/pk 48, $3.08/ea
Free Shipping & Returns

Key Features

Finish
Epoxy Coated
Color
Black
For Use With
Cubbies
Width
10"
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS16/B
Zoro #
G8874419
UPC #
841134103683
Country of Origin
China

Dimensions

Width
10"
Length
16"

Details

Finish
Epoxy Coated
Color
Black
For Use With
Cubbies
Item
Grid Cubby Panel,10" x 16",Black,PK48

Description

Grid Cubby Panel,10 In. x 16 In.,Black,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.