Zoro Homepage

Grid Shallow Basket 24" x 12", Chrome, 6PK

  • Mfr # BSK11/EC

  • Zoro # G8872398


product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns

Key Features

Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSK11/EC
Zoro #
G8872398
UPC #
818703006973
Country of Origin
China

Details

Color
Chrome
Item
Grid Shallow Basket,24" x 12",Chrome,PK6

Description

Grid Shallow Basket,24 In. x 12 In.,Chrome,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.