Grid Shelf 8" x 12", Black, 6PK
Mfr # BLK/812
Zoro # G8872039
product price: $33.94
/pk 6, $5.66/eaKey Features
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLK/812
Zoro #
G8872039
UPC #
841134100750
Country of Origin
China
Details
Item
Grid Shelf,Black,8" x 12",PK6
Color
Black
Description
Grid Shelf,Black,8 In. x 12 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.