Shop ECONOCO
See all product information
Create Account
Hangrail, Blk, 1/2 in H, 22 in W, PK10
- Mfr # EMAB/R81
- Zoro # G3851447
product price:Â
$
143.99
/pk of 10, $14.40/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
1/2 in
Overall Depth
11 in
Overall Width
22 in
Gauge
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMAB/R81
- Zoro #
- G3851447
- UPC #
- 818703007352
- Country of Origin
- China
- Material
- Steel
- Gauge
- 16 ga
- Finish
- Matte
- Color
- Black
- Item
- Hangrail
- Load Capacity
- 20 lb
- Shelving Type
- Add-On
- Used with Display Type
- Slatwall
- For Display Type
- Slatwall
- Shelf Adjustment Type
- Fixed
- For Tube Shape
- Rectangular
- Stop Type
- Hat
- Product Type
- Hangrail
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Height
- 1/2 in
- Overall Depth
- 11 in
- Overall Width
- 22 in
- Length
- 22"
Description
Hangrail, Steel, Matte, Black, Load Capacity 20 lb, Overall Depth 11 in, Overall Height 1/2 in, Overall Width 22 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Stop Type Hat, Includes Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.