Zoro Homepage

Knife Bracket Semi-Gloss, 14"L, 48PK

  • Mfr # EWH/14KB

  • Zoro # G3851998


product price: $97.59
/pk 48, $2.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Used with Display Type
Slatwall
Overall Width
1/8 in
Load Capacity
40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWH/14KB
Zoro #
G3851998
UPC #
841134102402
Country of Origin
China

Dimensions

Overall Width
1/8 in
Overall Depth
14 in
Overall Height
3 in
Length
14"

Details

Material
Steel
Color
White
Item
Shelving Bracket
Used with Display Type
Slatwall
Load Capacity
40 lb
Shelving Type
Add-On
Finish
Semi Gloss
Gauge
16

Description

Shelving Bracket, Steel, Semi Gloss, White, Overall Depth 14 in, Overall Height 3 in, Overall Width 1/8 in, Load Capacity 40 lb, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.