Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Millinery Displayer 4-1/2"H, White, 24PK

  • Mfr # EWH/ML

  • Zoro # G3851876


product price: $51.15
/pk 24, $2.13/ea

Key Features

Material
Steel
Overall Height
4 1/2 in
Overall Depth
8 1/2 in
Overall Width
1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EWH/ML
Zoro #
G3851876
UPC #
841134102501
Country of Origin
China

Dimensions

Overall Height
4 1/2 in
Overall Depth
8 1/2 in
Overall Width
1/2 in
Length
8-1/2"
Height
4-1/2"

Details

Material
Steel
Gauge
16 ga
Finish
Semi Gloss
Color
White
Item
Millinery Displayer
Shelving Type
Add-On
Load Capacity
10 lb
Used with Display Type
Slatwall
For Display Type
Slatwall
Shelf Adjustment Type
Fixed

Description

Millinery Displayer, Steel, Semi Gloss, White, Load Capacity 10 lb, Overall Depth 8 1/2 in, Overall Height 4 1/2 in, Overall Width 1/2 in, Gauge 16 ga, For Display Type Slatwall, Shelf Adjustment Type Fixed, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.