Shop ECONOCO
See all product information
Create Account
RectangleTubing, Sil, 1-1/2"H, 1/2"W, PK10
- Mfr # RE3
- Zoro # G3852865
product price:Â
$
80.29
/pk of 10, $8.03/ea
Key Features
Material
Steel
Overall Height
1 1/2 in
Overall Depth
36 in
Overall Width
1/2 in
Gauge
17 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RE3
- Zoro #
- G3852865
- UPC #
- 841134106981
- Country of Origin
- China
- Material
- Steel
- Gauge
- 17 ga
- Finish
- Chrome
- Color
- Silver
- Item
- Rectangular Tubing
- Shelving Type
- Add-On
- Load Capacity
- 25 lb
- Used with Display Type
- Hangrail Tubing Accessory
- For Tube Shape
- Rectangle
- For Display Type
- Slatwall
- Shelf Adjustment Type
- Fixed
- Product Type
- Rectangular Tubing
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Height
- 1 1/2 in
- Overall Depth
- 36 in
- Overall Width
- 1/2 in
- Length
- 36"
- Width
- 1/2 in
- Height
- 1-1/2"
Description
Rectangular Tubing, Steel, Chrome, Silver, Load Capacity 25 lb, Overall Depth 36 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Gauge 17 ga, For Display Type Slatwall, For Tube Shape Rectangle, Shelf Adjustment Type Fixed, Includes Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.