Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Econoco Round Glass Pedestal Set, 32" H to 48" H GPR12

Round Glass Pedestal Set, 32" H to 48" H (Discontinued)

  • Mfr # GPR12
  • Zoro # G8874279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPR12
Zoro #
G8874279
UPC #
841134103607
Country of Origin
China

Details

Item
Round Glass Pedestal Set,32" H to 48" H
Product Type
Round Glass Pedestal Set,32" H to 48" H

Description

Round Glass Pedestal Set,32" H to 48" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.