Round Tubing 120" L, 1-1/4" W, 5PK
Mfr # RY10
Zoro # G1985230
product price: $163.99
/pk 5, $32.80/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Steel
Overall Depth
120 in
Overall Width
1 1/4 in
Gauge
14 ga
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RY10
Zoro #
G1985230
UPC #
818703009011
Country of Origin
China
Dimensions
Overall Height
1 1/4 in
Overall Depth
120 in
Overall Width
1 1/4 in
Width
1-1/4"
Length
120"
Details
Material
Steel
Gauge
14 ga
Finish
Chrome
Color
Silver
Item
Round Tubing
Shelving Type
Add-On
Used with Display Type
Hangrail Tubing Accessory
Includes
14 ga.
Load Capacity
50 lb
For Tube Shape
Circle
For Display Type
Slatwall
Shelf Adjustment Type
Fixed
Description
Round Tubing, Steel, Chrome, Silver, Load Capacity 50 lb, Overall Depth 120 in, Overall Height 1 1/4 in, Overall Width 1 1/4 in, Gauge 14 ga, For Display Type Slatwall, For Tube Shape Circle, Shelf Adjustment Type Fixed, Includes Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.