Zoro Homepage

Single Slotted Standard 96"H, Silver, 10PK

  • Mfr # SS12/96-C

  • Zoro # G3853249


product price: $155.99
/pk 10, $15.60/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS12/96-C
Zoro #
G3853249
UPC #
841134108008
Country of Origin
China

Dimensions

Overall Height
96 in
Overall Depth
1/2 in
Overall Width
11/16 in
Length
96"
Thickness
3/32"
Width
11/16"
Slot Length
1/2 in

Details

Material
Steel
Gauge
14 ga
Finish
Chrome
Color
Silver
For Use With
Surface Mounted Slotted Standards
Item
Single Slotted Standard
Shelving Type
Add-On
Used with Display Type
Surface Mount Slotted Standards
Load Capacity
250 lb
Includes
Countersunk Mounting Screws
Whole Unit Load Capacity
250 lb
For Display Type
Surface Mount Slotted Standards
Duty Rating
Heavy Duty
Slotted Standard Format
Single
Product Type
Slotted Standard
Slot Spacing
1 in

Description

Single Slotted Standard, Steel, Chrome, Silver, Overall Depth 1/2 in, Overall Height 96 in, Overall Width 11/16 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 250 lb, Gauge 14 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Surface Mount Slotted Standards, Mounting Type Screw-In, Product Type Slotted Standard, Includes Countersunk Mounting Screws, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.