Slatwall Gondola Caser Kit Matte, White
Mfr # WDCAS2H48
Zoro # G3851535
product price: $50.39
/eaKey Features
Material
Rubber and Melamine
Overall Height
3 in
Overall Depth
2 in
Overall Width
1 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WDCAS2H48
Zoro #
G3851535
UPC #
841134109722
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Depth
2 in
Overall Width
1 in
Overall Length
3 in
Details
Material
Rubber and Melamine
Finish
Matte
Color
White
Item
Caster Kit
Used with Display Type
Slatwall Merchandisers
Shelving Type
Add-On
Load Capacity
75 lb
Includes
Hardware, Mounting Kit
Caster Wheel/Tread Material
Rubber
Caster Frame Material
Steel
For Display Type
4-Way Merchandiser
Caster Wheel Load Capacity
250 lb
Compatible Manufacturer Model Number
WDSWH48MP, WDSWH48WH
Description
Caster Kit, Caster Frame Material Steel, For Display Type 4-Way Merchandiser, Includes Hardware, Mounting Kit, Overall Height 3 in, Overall Length 3 in, Overall Width 1 in, Rubber Caster Wheel/Tread Material, Caster Wheel Load Capacity 250 lb, WDSWH48MP, WDSWH48WH Compatible Manufacturer Model Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.