Slatwall Merchandiser 24"L, Matte, Maple
Mfr # WDSWH24MP
Zoro # G3851517
product price: $199.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Material
MDF, Melamine
Overall Height
54 in
Overall Depth
24 in
Overall Width
24 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDSWH24MP
Zoro #
G3851517
UPC #
818703009653
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Depth
24 in
Overall Width
24 in
Height
54"
Length
24"
Overall Length
24 in
Width
25-1/2"
Base Length
25 1/2 in
Base Width
24 in
Details
Material
MDF, Melamine
Finish
Matte
Color
Maple
Item
Two Way Merchandiser
Load Capacity
100 lb
Includes
(2) Way
Shelving Type
Add-On
Retail Display Type
Slatwall Rack
Number of Hooks
0
Number of Bins
0
Configuration
2-Way
Number of Panels
2
Whole Unit Load Capacity
100 lb
Description
Two Way Merchandiser, Color Maple, Configuration 2-Way, Material MDF, Melamine, Number of Bins 0, Number of Hooks 0, Number of Panels 2, Whole Unit Load Capacity 100 lb, 25 1/2 in Base Length, 24 in Base Width, Matte Finish, Includes (2) Way, 24 in Overall Depth, 54 in Overall Height, 24 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.