Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Arm Chrome, 12"L, Add-On, 24PK

  • Mfr # RLT/12

  • Zoro # G3854411


product price: $108.99
/pk 24, $4.54/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Height
1 1/2 in
Overall Depth
12 in
Overall Width
1/2 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLT/12
Zoro #
G3854411
UPC #
841134107155
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Depth
12 in
Overall Width
1/2 in
Length
12"
Slot Length
1/2 in

Details

Material
Steel
Gauge
16 ga
Finish
Chrome
Color
Silver
For Use With
Heavy Duty 1/8 in Thick Recessed Slotted Standard
Item
Straight Arm
Load Capacity
35 lb
Used with Display Type
Hangrail Tubing Accessory
Includes
16 ga.
Shelving Type
Add-On
Whole Unit Load Capacity
35 lb
Slotted Standard Format
Single
Duty Rating
Heavy Duty
Product Type
Rectangular Faceout
Slot Spacing
1 in
For Display Type
Recessed Heavy-Duty 1/8 in Thick Slotted Standards

Description

Straight Arm, Steel, Chrome, Silver, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 1/2 in, Slot Length 1/2 in, Slot Spacing 1 in, Whole Unit Load Capacity 35 lb, Gauge 16 ga, Duty Rating Heavy Duty, Slotted Standard Format Single, For Display Type Recessed Heavy-Duty 1/8 in Thick Slotted Standards, Mounting Type Hanging, Product Type Rectangular Faceout, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.