Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tempered Glass, 10 in. L, PK10

  • Mfr # CB110

  • Zoro # G2449006


product price: $41.35
/pk 10, $4.14/ea

Key Features

Material
Glass
Overall Height
3/16 in
Overall Depth
10 in
Overall Width
10 in
Shelf Capacity
30 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB110
Zoro #
G2449006
UPC #
841134101177
Country of Origin
China

Dimensions

Overall Height
3/16 in
Overall Depth
10 in
Overall Width
10 in
Height
3/16"
Length
10"
Thickness
3/16"
Width
10"
Depth
10"
Overall Length
10 in

Details

Material
Glass
Shelf Capacity
30 lb.
Finish
Glass
Color
Clear
For Use With
Mfr. Model No. CON/4, CON/3, CON/2
Item
Tempered Glass Shelves
Load Capacity
10 lb
Retail Display Type
Component
Number of Shelves
1
Shelf Material
Glass
Shape
Square
Frame Color
Clear

Description

Tempered Glass Shelves, Clear, Load Capacity 10 lb, Square, Number of Shelves 1, Overall Depth 10 in, Overall Height 3/16 in, Overall Width 10 in, Shelf Material Glass, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.