Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tempered Glass Shelves, 48 in. L, PK5

  • Mfr # SHGL1248

  • Zoro # G2448936


product price: $115.99
/pk 5, $23.20/ea
Free Shipping & Returns

Key Features

Material
Glass
Overall Height
3/16 in
Overall Depth
12 in
Overall Width
48 in
Shelf Capacity
35 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHGL1248
Zoro #
G2448936
UPC #
818703009073
Country of Origin
China

Dimensions

Overall Height
3/16 in
Overall Depth
12 in
Overall Width
48 in
Thickness
3/16"
Height
3/16"
Length
48"
Width
48"
Depth
12"
Overall Length
48 in

Details

Material
Glass
Shelf Capacity
35 lb.
Finish
Glass
Color
Clear
Item
Tempered Glass Shelves
Load Capacity
25 lb
Retail Display Type
Component
Number of Shelves
1
Shelf Material
Glass
Shape
Rectangular
Frame Color
Clear

Description

Tempered Glass Shelves, Clear, Load Capacity 25 lb, Rectangular, Number of Shelves 1, Overall Depth 12 in, Overall Height 3/16 in, Overall Width 48 in, Shelf Material Glass, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.