Zoro Homepage

Abrasive Blast Cabinet

  • Mfr # 101694DG-A

  • Zoro # G3443338


product price: $2,885.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Cabinet Design
Floor
Work Area Width
36 in
Cabinet Material
Steel
Work Area Depth
24 in
Work Area Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101694DG-A
Zoro #
G3443338
UPC #
-
Country of Origin
United States

Dimensions

Work Area Width
36 in
Work Area Depth
24 in
Work Area Height
23 in
Work Area Dimensions
23 in x 36 in x 24 in
Overall Depth
25 in
Overall Height
65 in
Overall Width
60 in
Overall Dimensions
65 in x 60 in x 25 in
Top Opening Height
36 in
Window Height
12 in
Top Opening Width
13 in
Window Width
24 in

Details

Item
Abrasive Blast Cabinet
Cabinet Design
Floor
Cabinet Material
Steel
Top Opening
36 in x 13 in
Side Opening
17 in x 11 in
Window
12 in x 24 in
Includes
Nozzle
Feed Type
Pressure
Blast Cabinet Grouping
Abrasive Blast Cabinet
Min. CFM @ 80 PSI
12 cfm
Features
110 Voltage, Side Mount 100-lb Capacity Pressure Pot
Application
Dry-blasting Abrasives
Side Opening Location
Right
Tank or Hopper Capacity
100 lb
Work Area Weight Capacity - Maximum
110 lb
Air Flow - Maximum
25 cfm
Cabinet Opening Type
Side Door, Top Door
Series
DP 36-1

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Pressure, Product Type Abrasive Blast Cabinet, Work Area Weight Capacity - Maximum 110 lb, Air Flow - Maximum 25 cfm, Includes Nozzle, Work Area Width 36 in, Work Area Depth 24 in, Work Area Height 23 in, Top Opening Width 13 in, Top Opening Height 36 in, Overall Width 60 in, Overall Depth 25 in, Overall Height 65 in, Tank or Hopper Capacity 100 lb, Cabinet Opening Type Side Door, Top Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.