Zoro Homepage

Abrasive Blast Cabinet

  • Mfr # 101694G-A

  • Zoro # G3504654


product price: $1,552.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Cabinet Design
Floor
Work Area Width
36 in
Cabinet Material
Steel
Work Area Depth
24 in
Work Area Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101694G-A
Zoro #
G3504654
UPC #
-
Country of Origin
United States

Dimensions

Work Area Width
36 in
Work Area Depth
24 in
Work Area Height
23 in
Work Area Dimensions
23 in x 36 in x 24 in
Overall Depth
25 in
Overall Height
63 in
Overall Width
39 in
Overall Dimensions
63 in x 39 in x 25 in
Top Opening Width
13 in
Top Opening Height
36 in
Window Height
12 in
Window Width
24 in

Details

Item
Abrasive Blast Cabinet
Cabinet Design
Floor
Cabinet Material
Steel
Top Opening
36 in x 13 in
Side Opening
17 in x 11 in
Window
12 in x 24 in
Includes
Nozzle, Foot Pedal
Feed Type
Siphon
Blast Cabinet Grouping
Abrasive Blast Cabinet
Application
To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening
Min. CFM @ 80 PSI
12 cfm
Features
Air Regulator and Gauge, Safety Switch
Compatible Abrasive Media
Aluminum Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminum Oxide, Silicon Carbide
Series
36-1 Super
Cabinet Opening Type
Side Door, Top Door
Air Pressure - Maximum
110 psi
Air Flow - Maximum
12 cfm
Side Opening Location
Right

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Siphon, Product Type Abrasive Blast Cabinet, Air Flow - Maximum 12 cfm, Includes Nozzle, Foot Pedal, Work Area Width 36 in, Work Area Depth 24 in, Work Area Height 23 in, Top Opening Width 13 in, Top Opening Height 36 in, Overall Width 39 in, Overall Depth 25 in, Overall Height 63 in, Compatible Abrasive Media Aluminum Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminum Oxide, Silicon Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.