Zoro Homepage

Abrasive Blast Cabinet, Pressure Feed, Industrial

  • Mfr # 101699WD-A

  • Zoro # G2166888


product price: $7,674.99
/ea
Item requires special delivery charges. A $565.00 per item surcharge will be applied.

Key Features

Cabinet Design
Floor
Cabinet Material
Steel
Work Area Width
48 in
Work Area Depth
48 in
Work Area Height
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101699WD-A
Zoro #
G2166888
UPC #
-
Country of Origin
United States

Dimensions

Work Area Width
48 in
Work Area Depth
48 in
Work Area Height
40 in
Work Area Dimensions
40 in x 48 in x 48 in
Overall Depth
96 in
Overall Height
108 in
Overall Width
51 in
Overall Dimensions
108 in x 51 in x 96 in
Side Opening Width
30 in
Top Opening Width
48 in
Top Opening Height
48 in
Side Opening Height
20 in
Window Width
24 in
Window Height
12 in

Description

Abrasive Blast Cabinet, Cabinet Material Steel, Cabinet Design Floor, Feed Type Pressure, Product Type Abrasive Blast Cabinet, Air Flow - Maximum 12 cfm, Includes Dust Collector, Foot Pedal, Nozzle, Work Area Width 48 in, Work Area Depth 48 in, Work Area Height 40 in, Top Opening Width 48 in, Top Opening Height 48 in, Overall Width 51 in, Overall Depth 96 in, Overall Height 108 in, Compatible Abrasive Media Aluminum Oxide, Glass Beads, Plastic Grit, Silicon Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.