Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct Drive Fan/Blower Motor, 1/3 hp

  • Mfr # EM3586

  • Zoro # G1244527


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3586
Zoro #
G1244527
UPC #
786674019493
Country of Origin
India

Dimensions

Lead Length
25 in
Body Dia.
5 5/8 in
Stud Size
#8-32
Overall Length
9 3/8 in
Resilient Ring Dia.
2 1/2 in
Shaft Dia.
1/2 in
Shaft Length
4 in
Mounting Stud Length
16/25 in
Length Less Shaft
5 3/8 in

Details

Item
Direct Drive Fan/Blower Motor
Motor Design
Permanent Split Capacitor
HP
1/3
RPM Range
1,001-1,100
Nameplate RPM
1,075
Voltage
208-230V AC
Frame
48Y
Motor Mounting Type
Extended Studs
Phase
Single
Motor Enclosure Design
Open Enclosed
Standards
CSA Certified, UL Listed
Capacitor Required
Yes
Ring to Ring Center
4 23/25 in
Motor Mounting Position
Horizontal
Stud Quantity
4
Weight
13.23 lb
Motor Shaft Rotation
CCW
Motor Service Factor
1
Ins. Class
B
Full Load Amps
2.5/1.6/1.2 A
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
No. of Speeds
3
Motor Application
Direct Drive Fan/Blower
Motor Frame Material
Steel
Voltage Compatibility
208V AC, 230V AC
Usable @ 200V
Yes
Usable @ 208V
Yes
Motor Shaft Design
Flat
Hz
60 Hz
Motor Bearings
Ball
Motor Sub Application
Direct Drive Fan/Blower
Output Watts
0.25 kW
Inverter Rated
No

Description

Direct Drive Fan/Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, 2.5/1.6/1.2 A Full Load Amps, 48Y Frame, Output Watts 0.25 kW, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V Yes, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCW, Motor Enclosure Design Open Enclosed, Motor Frame Material Steel, Inverter Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.