Shop ECOQUALITY
See all product information
Create Account
1 Oz Portion Cups with Hinged Lid Leak Proof Condiment Souffle Containers (600 Pack), 600PK
- Mfr # EQHINPC1OZ-600
- Zoro # G922966917
product price:Â
$
75.39
/pk of 600, $0.13/ea
Key Features
Type
Lidded Cup
Capacity
1 oz
Material
Plastic
Outside Height
1.25 in
Outside Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQHINPC1OZ-600
- Zoro #
- G922966917
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Height
- 1.25 in
- Outside Width
- 1.5 in
- Outside Length
- 1.25 in
Details
- Type
- Lidded Cup
- Capacity
- 1 oz
- Material
- Plastic
- Item
- Portion Cup
- Container Shape
- Round
- Color
- Clear
- Closure Type
- Snap
- Container Lid
- Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.