Shop ECOQUALITY
See all product information
Create Account
10.25x7.375 Inch Black Sushi Tray with Lid, For Sushi, Appetizers and Desserts, 1008PK
- Mfr # EQSUST025-1008
- Zoro # G124158363
product price:Â
$
1,089.99
/pk of 1008, $1.08/ea
Free Shipping & Returns
Key Features
Material
Plastic
Container Shape
Rectangular
Outside Height
1.37 in
Color
Black
Outside Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQSUST025-1008
- Zoro #
- G124158363
- UPC #
- 00197950978050
- Country of Origin
- United States
- Material
- Plastic
- Container Shape
- Rectangular
- Color
- Black
- Item
- Sushi Tray
- Includes
- Lids
Dimensions
- Outside Height
- 1.37 in
- Outside Length
- 10.25 in
- Size
- 10.25x7.37x1.37 in
- Outside Width
- 7.37 in
Description
Designed for elegance and convenience, EcoQuality sushi trays offer a premium food presentation solution for restaurants, caterers, and food vendors. Each 10.25 x 7.375 inch tray features a sleek black base and a crystal-clear lid that snaps securely into place, preserving freshness and visual appeal. Made from durable BPA-free plastic, these disposable containers resist leaks and cracks, making them ideal for transporting sushi, appetizers, desserts, and more. Stackable and compact, they simplify storage and maximize display space. Whether you run a sushi bar, food truck, grocery store, or delivery service, these trays deliver professional packaging for high-quality takeout service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.