Shop ECOQUALITY
See all product information
Create Account
10oz New York Greek Design Insulated Paper Hot Cups - For Coffee and Tea, 250PK
Mfr # EQ10OZANGPC-250
Zoro # G624161481
product price:Â
$
84.99
/pk 250, $0.34/ea
Key Features
Outside Diameter
3.62 in
Height
4.7 in
Disposable Foodware Shape
Round
Material
Paper
Size
4.1x4.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EQ10OZANGPC-250
- Zoro #
- G624161481
- UPC #
- 197950413483
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3.62 in
- Height
- 4.7 in
- Size
- 4.1x4.7
- Length
- 4.7 in
- Width
- 4.1 in
- Inside Diameter
- 3.54 in
Details
- Disposable Foodware Shape
- Round
- Item
- Insulated Cups
- Material
- Paper
- Color
- Blue
- Capacity
- 10 oz
Description
The EcoQuality 10oz New York Paper Hot Cups feature the iconic New York coffee cup design commonly seen in diners, delis, and coffee shops. This classic design brings a recognizable and nostalgic look to beverage service environments. These disposable cups are designed for serving hot beverages such as coffee, espresso, cappuccino, tea, and hot chocolate in cafes, restaurants, offices, and catering events. Constructed with durable paper material and insulated sidewalls, the cups help maintain beverage temperature while protecting hands from heat during use. The lightweight and stackable design makes them ideal for grab and go drinks, coffee stations, office break rooms, and high volume beverage service. Specifications: Type: Paper Hot Cup Capacity: 10oz Material: Paper Design: New York Coffee Cup Design Color: Blue / White Use: Hot Beverages These disposable paper hot cups provide a convenient beverage serving solution for coffee shops, restaurants, offices, catering services, and hospitality environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.